- 2 lb Kit
- Red
- Alumina-Filled, Brushable Epoxy Compound Provides a Smooth, Protective Barrier Against Wear, Abrasion, Corrosion, Erosion, and Chemical Attack
- Service Temperature to 350 °F
description
- Low-viscosity, alumina-filled, brushable epoxy compound. When applied in a 15 to 20 mil coating, provides a smooth, protective barrier against wear, abrasion, corrosion, erosion and chemical attack.
features
- Approved by American Bureau of Shipping
| Application | Chemical-Resistant Coating |
| Color | Red |
| Origin | Precision Repair Epoxies |
| Container Size | 2 lb |
| Operating Temperature | 350 °F |
| Functional Cure | 16 h |
| Container Type | Kit |
| Weight | 2.833 LB |
| EAN or UPC | 78143117602 |
-
Prop 65


