- 1 lb
- Water Resistant Putty for Repairing, Patching, and Rebuilding Equipment in Underwater or Habitually Wet Environments
- Bonds to Steel, Iron, Aluminum, Brass, Bronze, Concrete, Wood, and Plastics
- Cures at Temperatures Down to 40 °F
description
- High-performance technology for repairing, patching and rebuilding equipment in habitually wet environments, even underwater.
applications
- Steel
- Iron
- Aluminum
- Brass
- Bronze alloys
- Concrete
- Wood
- Plastics
features
- Eliminates the need for substrate to be thoroughly dry before repairs
- Invaluable for use in pulp and paper mills, wastewater treatment plants and marine environments
- Does not contain any ozone-depleting substances
| Container Size | 1 lb |
| Container Type | Kit |
| Temperature Range [Max] | 250 °F |
| Functional Cure | 24 h |
| Operating Temperature | 250 °F |
| Application | Wet Area Repair |
| Full Cure | 24 h |
| Origin | Emergency Repair Epoxies |
| Temperature Range [Min] | 40 °F |
| Color | Grey |
| Weight | 1.5 LB |
| EAN or UPC | 781431180058 |
-
Prop 65


