- 1 gal Pail
- 95% Pure Zinc Composition
- Prevents Rust and Corrosion On Metal and Iron, Even Underground
description
- Devcon's Floor Savers™ include a full line of durable floor repair and maintenance systems designed to help repair and maintain virtually any flooring surface in your plant, using your own personnel. These include floor preparation products, high performance epoxy patching compounds, and several coating and antiskid epoxies to protect plant floors, walkways, ramps, and platforms, provide for easier maintenance and contribute to a safer, more attractive working environment. They offer protection from harsh chemicals, solvents, alkalis, and acids, and are engineered to be 100% solids in formulation, meeting Volatile Organic Content (VOC) Regulations.
features
- 95% pure zinc composition
- Applies easily with brush, roller, or spray
- Very good resistance to water,oil, gasoline and other chemicals.
- Qualifies under MIL Spec MIL-P-21035 Navy, MIL Spec MIL-P-26915B Air Force, and Federal Spec TT-P-6416 USDA, Galvanized Repair.
- Acceptable for use in meat and poultry plants
compliances
- 0
| Gas & Oil Resistance | Excellent |
| Flash Point | 112 °F |
| Dry Time | 30 min |
| Penetrant | Yes |
| Container Size | 1 gal |
| Color Group | Gray |
| Film Type | Dry |
| Container Type | Pail |
| Color | Gray |
| Weight | 27.0 LB |
| EAN or UPC | 78143120305 |
-
No Air Shipping


