- 2 gal Pail
- Chemical Resistant Coating
- Self Leveling
- Can Be Applied at Temperatures as Low as 40°F
- Apply w/Brush, Roller or Squeegee
description
- can be a primer system for damp surfaces.
- 100% solids epoxy that provides a durable, chemical-resistant coating
features
- Does not contain any ozone-depleting substances
compliances
- USDA
- Acceptable for use in meat and poultry plants
| Container Size | 2 gal |
| Origin | Floor Repair Epoxies |
| Color | Clear |
| Container Type | Pail |
| Functional Cure | 24 h |
| Application | Clear Chemical-Resistant Topcoat |
| Weight | 29.0 LB |
| EAN or UPC | 78143125607 |

