- 2 gal Pail
- 100% Solids Self-Leveling Coating for Smooth or Mildly Spalled Concrete
- Produces An Attractive, Durable, Chemical-Resistant Finish
description
- 100% solids (no volatile organic compounds), self-leveling floor coating that can be applied to smooth or mildly spalled concrete, producing an extremely durable and attractive, chemical-resistant finish.
features
- Does not contain any ozone-depleting substances
compliances
- Acceptable for use in meat and poultry plants
- Accepted by Canadian Department of Agriculture Food Safety and Inspection Service
| Container Size | 2 gal |
| Size | 2 in |
| Container Type | Pail |
| Functional Cure | 24 h |
| Application | Non-VOC Coating |
| Color | Gray |
| Origin | Floor Repair Epoxies |
| Weight | 26.0 LB |
| EAN or UPC | 78143127106 |

