- 2 gal Pail
- Provides Superior Resistance to Concentrated Acids (Including 98% Sulfuric) and Chemicals
- Excellent Adhesion to Concrete Surfaces
description
- 100% solids epoxy novalac system designed to protect surfaces from severe acid and chemical attack.
applications
- Ideal for use around chemical storage tanks, dike walls, and containment areas
features
- Does not contain any ozone-depleting substances
| Operating Temperature [Min] | 60 °F |
| Color Group | Gray |
| Full Cure | 24 h |
| Container Size | 2 gal |
| Pot Life | 36 min |
| Size | 2 in |
| Operating Temperature [Max] | 90 °F |
| Container Type | Pail |
| Color | Gray |
| Origin | Floor Repair Epoxies |
| Application | Non-VOC Coating |
| Viscosity | 3600.0 cP |
| Full Cure Time @ Temperature | 24 h @ 75 °F |
| Weight | 23.0 LB |
| EAN or UPC | 78143127502 |

