- 10 lb Kit
- With This Fast-Curing Version Of Floor Patch, Repairs Areas Can Be Back in Service in 3 Hours
description
- A fast-curing version of dependable Floor Patch™ with all of the characteristics of the regular product.
features
- Acceptable for use in meat and poultry plants
- NSF R2 compliant
| Functional Cure | 16 h |
| Color | N/A |
| Container Type | Kit |
| Size | 160 in |
| Origin | Floor Repair Epoxies |
| Container Size | 10 lb |
| Weight | 13.0 LB |
| EAN or UPC | 78143131103 |
-
Prop 65


