- 40 lb Pail
- All Purpose Concrete Patching Compound With A Compression Strength of 8,000 psi, Three Time the Typical Strength of Concrete
description
- All-purpose concrete patching compound with a compression strength of 8,000 psi, 3x the typical strength of concrete.
features
- Does not contain any ozone-depleting substances
- Acceptable for use in meat and poultry plants
- NSF R2 compliant
includes
- Resin
- Hardener
- Sand
| Container Type | Kit |
| Functional Cure | 8 h |
| Color | Gray |
| Size | 640 in |
| Origin | Floor Repair Epoxies |
| Container Size | 40 lb |
| Weight | 44.0 LB |
| EAN or UPC | 78143131202 |
-
Prop 65


