- 7 lb Bag
- Environmentally-Safe
- Used to Prepare Concrete Surfaces and Profile Concrete for Successful Application of Floor Savers™ Products
description
- Devcon's Floor Savers™ include a full line of durable floor repair and maintenance systems designed to help repair and maintain virtually any flooring surface in your plant, using your own personnel. These include floor preparation products, high performance epoxy patching compounds, and several coating and antiskid epoxies to protect plant floors, walkways, ramps, and platforms, provide for easier maintenance and contribute to a safer, more attractive working environment. They offer protection from harsh chemicals, solvents, alkalis, and acids, and are engineered to be 100% solids in formulation, meeting Volatile Organic Content (VOC) Regulations.
applications
- Apply to concrete surfaces to prepare and profile concrete for successful application of Floor Savers™ products
features
- Coverage is approximately 480 ft² per unit
| Functional Cure | N/A |
| Container Type | Bag |
| Color | Clear |
| Container Size | 7 lb |
| Application | Floor Etching |
| Origin | Floor Repair Epoxies |
| Weight | 6.0 LB |
| EAN or UPC | 78143135002 |

