- 35 lb Pail
- Heavy-Duty, Premium Floor Patching System w/Excellent Chemical Resistance
- Includes a Primer for Superior Adhesion to Cured Concrete or Other Surfaces
description
- Heavy-duty, premium floor patching system with excellent chemical resistance
- includes a surface priming system for superior bonding to existing concrete or other surfaces.
features
- Does not contain any ozone-depleting substances
compliances
- Acceptable for use in meat and poultry plants
| Container Size | 35 lb |
| Functional Cure | 16 h |
| Color | Light Sand |
| Origin | Floor Repair Epoxies |
| Application | Chemical-Resistant Patch |
| Size | 560 in |
| Container Type | Kit |
| Weight | 39.0 LB |
| EAN or UPC | 78143135507 |

