- 50 lb Kit
- Filled Epoxy Grout for Pouring Machinery Mounting Pads 6" Deep and Rebuilding Worn Concrete
description
- A filled epoxy grout for pouring machinery and mounting pads up to 6" deep and rebuilding worn concrete.
features
- Easy-to-mix and self-leveling
- Low shrinkage maintains critical dimension
- Bonds to metal and concrete
- Resists most industrial chemicals
- Acceptable for use in meat and poultry plants
- Does not contain any ozone-depleting substances
| Container Size | 50 lb |
| Temperature Range [Max] | 180 °F |
| Color | Grey |
| Functional Cure | 16 h |
| Container Type | Kit |
| Weight | 50.0 LB |
| EAN or UPC | 78143138003 |
-
Prop 65


