- 250 mL Cartridge
- For Bonding Thermoplastic, Thermoset, Metal, and Composite Assemblies
features
- Fast fixturing and cure time
| Container Size | 250 mL |
| Viscosity Mixed (cP) @ 25°C | Thixo, Paste |
| Color | Blue/Green |
| Cure Speed | 4 h |
| Application | Metal, Bonding Agent, Thermoplastic, Thermoset Plastic, Composite Assemblies |
| Container Type | Cartridge |
| Hardness (Shore D) | 74 |
| Weight | 1.0 LB |
-
No Air Shipping


