- 490 mL Cartridge
- For Bonding Thermoplastic, Thermoset, Metal, and Composite Assemblies
| Container Type | Cartridge |
| Color | Blue/Green |
| Viscosity Mixed (cP) @ 25°C | Thixo, Paste |
| Cure Speed | 4 h |
| Application | Metal, Bonding Agent, Thermoplastic, Thermoset Plastic, Composite Assemblies |
| Hardness (Shore D) | 74 |
| Container Size | 490 mL |
| Weight | 4.25 LB |
| EAN or UPC | 78143141652 |
-
No Air Shipping


