- 15 oz Tube
- A Rapid-Curing, General Purpose Adhesive/Encapsulant
description
- A rapid-curing, general-purpose adhesive/encapsulant. Cures in one hour.
applications
- Bonds rigid, durable substrates such as metal, glass, ceramic, concrete, and wood in all combinations
features
- Devcon® epoxy adhesives are used for structural bonding, potting and encapsulating, and come in a variety of cure times and package sizes
| Container Type | Bottle |
| Container Size | 15 oz |
| Functional Cure | 1 h |
| Cure Speed | 5 min |
| Color | Clear |
| Application | Glass, Metal, Concrete, Wood, Ceramic |
| Weight | 1.166 LB |
| EAN or UPC | 781431420000 |
-
No Air Shipping


