- 25 mL Dev Tube™
- A Fast-Curing Thixotropic, Non-Migrating Adhesive
- Designed For Filling Gaps and For Bonding Rough or Smooth Surfaces
description
- Thixotropic, nonmigrating gel adhesive with excellent gap-filling properties. Cures in one hour.
applications
- Fills gaps and bonds rough or smooth surfaces
- Ideal for vertical surfaces
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Color | Opaque |
| Application | Self-Fixturing |
| Container Size | 25 mL |
| Container Type | Dev-Tube™ |
| Functional Cure | 5 min |
| Cure Speed | 5 min |
| Weight | 0.208 LB |
| EAN or UPC | 781431424060 |
-
No Air Shipping


