- 50 mL Cartridge
- Clear
- Flexible Epoxy Provides Excellent Adhesion to Metals, and Superior Peel, Impact, and Chemical Resistance
- Ideal For Sign/Display, Appliance, Metalworking, and Furniture Applications
applications
- Sign/display
- Appliance
- Metalworking
- Furniture applications
- Potting/encapsulating electronic components
features
- Self-leveling liquid
- Superior peel, impact, and chemical resistance
- High sheer strength
- Excellent adhesion to metal
| Cure Speed | 1.5 h |
| Hardness (Shore D) | 75 |
| Container Size | 50 mL |
| Container Type | Cartridge |
| Color | Clear |
| Weight | 0.17 LB |
| EAN or UPC | 78143142512 |

