- 50 mL Cartridge
- Black
- Flexible Epoxy Provides Excellent Adhesion to Metals, and Superior Peel, Impact, and Chemical Resistance
- Ideal For Sign/Display, Appliance, Metalworking, and Furniture Applications
description
- Flexible epoxy provides excellent adhesion to metals and has superior peel, impact and chemical resistance.
applications
- Sign/display
- Appliance
- Metalworking
- Furniture applications
- Potting/encapsulating electronic components
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Size | 50 mL |
| Use w/ Dispenser No. | 14280 (manual) |
| Color | Black |
| Cure Speed | 1.5 h |
| Hardness (Shore D) | 75 |
| Container Type | Cartridge |
| Use w/ Nozzle No. | 14285 |
| Weight | 0.167 LB |
-
Prop 65


