- 50 mL Mark 5™
- Extremely Strong, Medium Cure, Water-Resistant Adhesive
- Produces Strong, Rigid Bonds On Metal, Ceramics, Wood, Concrete, Glass, or Combinations
description
- Extremely strong, medium-cure, water-resistant epoxy adhesive.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cure Speed | 12 min |
| Container Size | 50 mL |
| Container Type | Cartridge |
| Use w/ Dispenser No. | 14280 (manual) |
| Use w/ Nozzle No. | 14285 |
| Color | Clear |
| Functional Cure | 12 min |
| Weight | 0.166 LB |
| EAN or UPC | 78143142604 |
-
No Air Shipping


