- 50 mL Dev Tube™
- A Fast-Curing Thixotropic, Non-Migrating Adhesive
- Designed for Filling Gaps and for Bonding Rough or Smooth Surfaces
description
- Thixotropic, nonmigrating gel adhesive with excellent gap-filling properties. Cures in one hour.
applications
- Fills gaps and bonds rough or smooth surfaces
- Ideal for vertical surfaces
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Use w/ Dispenser No. | 14280 (manual) |
| Cure Speed | 5 min |
| Container Type | Cartridge |
| Color | Opaque |
| Functional Cure | 5 min |
| Use w/ Nozzle No. | 14285 |
| Application | Self-Fixturing |
| Container Size | 50 mL |
| Weight | 0.25 LB |
-
No Air Shipping


