- 50 mL Mark 5™
- A Rapid-Curing, General Purpose Adhesive/Encapsulant
description
- A rapid-curing, general-purpose adhesive/encapsulant. Cures in one hour.
applications
- Bonds rigid, durable substrates such as metal, glass, ceramic, concrete, and wood in all combinations
features
- Devcon® epoxy adhesives are used for structural bonding, potting and encapsulating, and come in a variety of cure times and package sizes
| Application | Glass, Metal, Concrete, Wood, Ceramic |
| Use w/ Dispenser No. | 14280 (manual) |
| Cure Speed | 5 min |
| Container Type | Cartridge |
| Container Size | 50 mL |
| Color | Clear |
| Use w/ Nozzle No. | 14285 |
| Functional Cure | 1 h |
| Weight | 0.25 LB |
| EAN or UPC | 78143142703 |
-
No Air Shipping


