- 50 mL Mark 5™
- An Ultra Fast-Curing, Thixotropic Adhesive Gel for Immediately Filling Gaps, Cracks, and Holes
description
- Fast curing gel adhesive for filling gaps, cracks and holes.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Functional Cure | 25 min |
| Use w/ Nozzle No. | 14285 |
| Application | Super Fast Cure |
| Cure Speed | 25 min |
| Use w/ Dispenser No. | 14280 (manual) |
| Container Type | Cartridge |
| Color | Amber |
| Container Size | 50 mL |
| Weight | 0.25 LB |
| EAN or UPC | 78143142772 |
-
No Air Shipping


