- 50 mL Mark 5™
- Two Rubber-Toughened Structural Adhesive w/Superior Peel, Impact, and Fatigue Resistance
- Suitable For Bonding a Wide Range of Substrates
applications
- Bonds metals, FRP composites, rigid plastics, concrete, glass, and wood
- Ideal for potting and encapsulating electronic components
- General-purpose bonding agent
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Type | Cartridge |
| Use w/ Dispenser No. | 14280 (manual) |
| Container Size | 50 mL |
| Color | Grey |
| Use w/ Nozzle No. | 14285 |
| Cure Speed | 24 h |
| Application | General Purpose, Bonding Agent |
| Weight | 0.25 LB |
-
Prop 65


