- DEVCON® 90 DEGREE SPRAY NOZZLE
features
- Mixing and spray delivery nozzle for Devcon EZ spray ceramic
- Automatically and thoroughly mixes components for application
- Easy to load
| Height | 2 1/2 in |
| Type | 90° |
| Length | 8 in |
| Width | 9 in |
| Weight | 0.04 LB |
| EAN or UPC | 781431427962 |

