Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Devcon14289

14289

Devcon Spray Nozzles
Item #116118095
  • DEVCON® STRAIGHT SPRAY NOZZLE
Devcon14289
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEVCON® STRAIGHT SPRAY NOZZLE

features

  • Mixing and spray delivery nozzle for Devcon EZ spray ceramic
  • Automatically and thoroughly mixes components for application
  • Easy to load
Type Straight
Length 8 in
Width 9 in
Height 2 1/2 in
Weight 0.04 LB
EAN or UPC 781431428952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison