- .25" Diameter
- 1:1 Ratio
- Use w/400 mL Systems
description
- For use with all 50 mL cartridges.
caution
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Delivery System | Manual Gun |
| Use With Cartridge | 400 mL |
| Size | 1/4 in |
| Item Description | 0.25" Mix Nozzle |
| Weight | 0.05 LB |
| EAN or UPC | 78143142918 |

