- 25 mL Dev-Tube™
- a Toughened Structural Adhesive w/Superior Impact and Peel Resistant to Both Metallic and Plastic Surfaces
description
- Toughened adhesive for high strength, load-bearing bonds to engineered plastics, metals, composites, ceramics and dissimilar substrates.
features
- Two-part methacrylate adhesive designed for structural bonding of thermoplastic, metal and composite assemblies
- Combined at a 1:1 ratio, MA300 has a working time of three to six minutes and reaches approximately 500 psi in 12 minutes and 1,000 psi in 15 minutes at 74 °F (23 °C)
- Offers a combination of high strength and stiffness, as well as the ability to bond a wide range of materials
| Family Name | Structural Acrylic Adhesive |
| Cure Speed Fixture | 15 min |
| Color | Straw |
| Container Size | 25 mL |
| Application | Plastic Bonding |
| Gap Fill (Diametral) | N/A |
| Viscosity (cP) | 50,000 |
| Container Type | Dev-Tube™ |
| Cure Speed | 24 h |
| Functional Cure | 1 h |
| Weight | 0.15 LB |
| EAN or UPC | 78143143007 |
-
Prop 65


