- 25 mL Dev-Tube
- Extremely Strong, Medium Cure, Water-Resistant Adhesive
- Produces Strong, Rigid Bonds On Metal, Ceramics, Wood, Concrete, Glass, or Combinations
description
- Extremely strong, medium-cure, water-resistant epoxy adhesive.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Size | 25 mL |
| Container Type | Dev-Tube™ |
| Cure Speed | 12 min |
| Color | Clear |
| Functional Cure | 12 min |
| Weight | 0.166 LB |
| EAN or UPC | 781431431068 |
-
No Air Shipping


