- 50 mL Cartridge
- High Performance, Toughen Structural Adhesive w/Outstanding Environmental, Impact, and Chemical Resistance
- for Bonding Or Potting
- Heat Resistant to 250 °F
description
- High performance, toughened structural adhesive with outstanding environmental, impact and chemical resistance.
applications
- Bonding
- Potting
- Gap filling
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cure Speed | 25 min |
| Use w/ Dispenser No. | 14280 (manual) |
| Color | Straw |
| Application | High Performance |
| Container Size | 50 mL |
| Container Type | Cartridge |
| Use w/ Nozzle No. | 14285 |
| Weight | 0.25 LB |
| EAN or UPC | 78143143151 |
-
Prop 65


