- 50 mL Mark 5™
- A Toughened Structural Adhesive w/Superior Impact and Peel Resistant to Both Metallic and Plastic Surfaces
description
- Toughened adhesive for high strength, load-bearing bonds to engineered plastics, metals, composites, ceramics and dissimilar substrates.
features
- Requires minimal surface preparation
- Resistant to weathering, humidity, and wide variations in temperature
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Family Name | Structural Acrylic Adhesive |
| Viscosity (cP) | 50,000 |
| Use w/ Nozzle No. | 14285 |
| Container Size | 47 mL |
| Container Type | Cartridge |
| Color | Straw |
| Cure Speed Fixture | 15 min |
| Cure Speed | 24 h |
| Functional Cure | 1 h |
| Use w/ Dispenser No. | 14280 (manual) |
| Application | Plastic Bonding |
| Gap Fill (Diametral) | N/A |
| Weight | 0.25 LB |
| EAN or UPC | 78143143205 |
-
No Air Shipping


