- 400 mL Dev Tube
- Black
- Use to Bond Plastics, Metals, Wood, and Ceramic
description
- A durable, gap-filling adhesive that can be sanded. Bonds plastic to similar or dissimilar substrates. Low-exotherm formula with no expansion or foaming.
applications
- Most plastic surfaces such as ABS PVC, SMC, composites polyesters, polycarbonate, strenics, PET, and fiberglass
- Bonds dissimilar substrates
- Unprepared metals, ceramics, wood, and standard engineered plastics
features
- Creamy consistency for easy application
- Sandable with conventional equipment
- Sands to a smooth, nonporous finish
- Excellent filler for thermoformed parts that have porosity
- Functional cure in two hours
| Container Type | Dev Pak |
| Use w/ Dispenser No. | 14410 (manual), 14400 (pneumatic) |
| Container Size | 400 mL |
| Color | Black |
| Cure Speed | 2 h |
| Use w/ Nozzle No. | 14292 |
| Family Name | Structural Acrylic Adhesive |
| Application | Plastic Bonding, Wood, Ceramic, Metals |
| Viscosity (cP) | Thixotropic Gel |
| Weight | 1.417 LB |
| EAN or UPC | 78143143229 |
-
No Air Shipping


