- 400 mL Dev Pak
- Off-White
- Use to Bond Plastics, Metals, Wood, and Ceramic
description
- A durable, gap-filling adhesive that can be sanded. Bonds plastic to similar or dissimilar substrates. Low-exotherm formula with no expansion or foaming.
applications
- Bonds dissimilar substrates
- Unprepared metals, ceramics, wood, and standard engineered plastics
- Most plastic surfaces such as ABS PVC, SMC, composites polyesters, polycarbonate, strenics, PET, and fiberglass
features
- Creamy consistency for easy application
- Sandable with conventional equipment
- Sands to a smooth, nonporous finish
- Excellent filler for thermoformed parts that have porosity
- Functional cure in two hours
| Application | Plastic Bonding, Wood, Ceramic, Metals |
| Use w/ Nozzle No. | 14292 |
| Cure Speed | 2 h |
| Family Name | Structural Acrylic Adhesive |
| Container Size | 400 mL |
| Use w/ Dispenser No. | 14410 (manual), 14400 (pneumatic) |
| Viscosity (cP) | Thixotropic Gel |
| Color | Off-White |
| Container Type | Dev Pak |
| Weight | 1.416 LB |
-
No Air Shipping


