- 2 L Kit
- A Toughened Structural Adhesive w/Superior Impact and Peel Resistant to Both Metallic and Plastic Surfaces
description
- Formulated for difficult-to-bond engineered plastics such as nylon-based alloys, epoxy composites and modified polyesters.
features
- Requires minimal surface preparation
- Resistant to weathering, humidity, and wide variations in temperature
| Cure Speed | 24 h |
| Color | Off-White |
| Cure Speed Fixture | 15 min |
| Container Size | 2 L |
| Functional Cure | 1 h |
| Container Type | Kit |
| Gap Fill (Diametral) | N/A |
| Application | Plastic Bonding |
| Weight | 6.0 LB |
| EAN or UPC | 78143143304 |
-
No Air Shipping


