- 50 mL Cartridge
- Fills Gaps to 3/8" and Provides Exceptionally Flexible Bonds to Plastics, Composites, and Metals In Applications Involving Constant Flexing, Shock, or Vibration
description
- Fills gaps to 3/8" and provides exceptionally flexible bonds to plastics, composites, and metals in applications involving constant flexing, shock, or vibration.
applications
- Standard plastics
- Epoxy composites
- Metals in applications involving constant flexing, shock, or vibration
features
- Room temperature cure
- High impact and shear strengths
- Sandable and paintable in 60 minutes
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Color | Off-White |
| Family Name | Structural Acrylic Adhesive |
| Use w/ Nozzle No. | 14285 |
| Application | Flexible Gap Filling |
| Use w/ Dispenser No. | 74001 (manual) |
| Container Size | 47 mL |
| Viscosity (cP) | 52,000 |
| Container Type | Cartridge |
| Cure Speed Fixture | 60 min |
| Cure Speed | 4 h |
| Gap Fill (Diametral) | N/A |
| Weight | 0.25 LB |
-
No Air Shipping


