- 400 mL Cartridge
- Two Rubber-Toughened Structural Adhesive w/Superior Peel, Impact, and Fatigue Resistance
- Suitable For Bonding a Wide Range of Substrates
description
- Rubber-toughened structural adhesive with superior peel, impact and fatigue resistance.
applications
- Bonds metals, FRP composites, rigid plastics, concrete, glass, and wood
- Ideal for potting and encapsulating electronic components
- General-purpose bonding agent
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Size | 400 mL |
| Application | General Purpose, Bonding Agent |
| Color | Grey |
| Use w/ Dispenser No. | 14410 (manual) |
| Container Type | Cartridge |
| Cure Speed | 24 h |
| Use w/ Nozzle No. | 14293 |
| Weight | 1.5 LB |
| EAN or UPC | 78143143502 |
-
Prop 65


