- 400 mL Cartridge
- Extremely Strong, Medium Cure, Water-Resistant Adhesive
- Produces Stron, Rigid Bonds On Metal, Ceramics, Wood, Concrete, Glass, or Combinations
description
- Extremely strong, medium-cure, water-resistant epoxy adhesive.
features
- Forms a powerful bond with ferrous and nonferrous metals, ceramics, wood, concrete, or glass in any combination
- Medium cure time for a strong, water-resistant, nonshrinking rigid bond
- Fills poorly mated surfaces and cures without shrinking
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Use w/ Nozzle No. | 14292 |
| Cure Speed | 12 min |
| Use w/ Dispenser No. | 14410 (manual) |
| Container Type | Cartridge |
| Color | Clear |
| Functional Cure | 12 min |
| Container Size | 400 mL |
| Weight | 1.42 LB |
| EAN or UPC | 78143143557 |
-
No Air Shipping


