Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Devcon14360

14360

2 Ton® Clear Epoxy
Item #100849264
  • 9 lb Pail
  • Extremely Strong, Medium Cure, Water-Resistant Adhesive
  • Produces Strong, Rigid Bonds On Metal, Ceramics, Wood, Concrete, Glass, or Combinations
Devcon14360
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 9 lb Pail
  • Extremely Strong, Medium Cure, Water-Resistant Adhesive
  • Produces Strong, Rigid Bonds On Metal, Ceramics, Wood, Concrete, Glass, or Combinations

description

  • Extremely strong, medium-cure, water-resistant epoxy adhesive.

features

  • Forms a powerful bond with ferrous and nonferrous metals, ceramics, wood, concrete, or glass in any combination
  • Medium cure time for a strong, water-resistant, nonshrinking rigid bond
  • Fills poorly mated surfaces and cures without shrinking
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Container Type Bottle
Color Clear
Functional Cure 12 min
Container Size 9 lb
Cure Speed 12 min
Weight 10.0 LB
EAN or UPC 78143143601
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison