- 490 mL Cartridge
- A Fast Curing Methacrylate Adhesive Deigned For Structural Bonding Of Aluminum, Steel, Stainless Steel, and Plastics
- No Surface Prep Needed
description
- High performance structural adhesive formulated to bond a wide range of metals including aluminum, stainless steel, cold-rolled steel and dissimilar substrates without primers.
applications
- Ferrous metals
- Dissimilar substrates
features
- Minimal surface preparation
- High tensile and shear strengths
- Excellent environmental resistance
| Container Type | Cartridge |
| Cure Speed | 30 min |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Color | Off-White |
| Container Size | 490 mL |
| Gap Fill (Diametral) | N/A |
| Weight | 1.75 LB |

