- 35 mL Cartridge
- A Fast Curing Methacrylate Adhesive Deigned For Structural Bonding Of Aluminum, Steel, Stainless Steel, and Plastics
- No Surface Prep Needed
description
- High performance structural adhesive formulated to bond a wide range of metals including aluminum, stainless steel, cold-rolled steel and dissimilar substrates without primers.
applications
- Ferrous metals
- Dissimilar substrates
features
- Minimal surface preparation
- High tensile and shear strengths
- Excellent environmental resistance
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Container Size | 35 mL |
| Color | Grey |
| Gap Fill (Diametral) | N/A |
| Use w/ Nozzle No. | 14285 |
| Viscosity (cP) | 90,000 |
| Family Name | Structural Acrylic Adhesive |
| Use w/ Dispenser No. | 14280 (manual) |
| Container Type | Cartridge |
| Cure Speed | 30 min |
| Weight | 0.166 LB |
| EAN or UPC | 78143143663 |
-
No Air Shipping


