- 380 mL Coaxial Cartridge
- Gray
- Use to Bond Aluminum, Stainless Steel
- Steel, Thermoplastic, and Composite Assemblies
description
- High performance structural adhesive formulated to bond a wide range of metals including aluminum, stainless steel, cold-rolled steel and dissimilar substrates without primers.
features
- Low odor technology
- Beads in activator for proper bond line thickness
- Bonds dissimilar substrates
- Excellent impact, peel, and shear resistance
- Excellent environmental resistance
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Family Name | Structural Acrylic Adhesive |
| Recommended Primer | None |
| Viscosity (cP) | 90,000 |
| Container Size | 380 mL |
| Cure Speed | 24 h |
| Container Type | Coaxial Cartridge |
| Cure Speed Fixture | 30 min |
| Color | Grey |
| Use w/ Nozzle No. | 14293 |
| Gap Fill (Diametral) | 0.75 in |
| Temperature Range [Max] | 250 °F |
| Functional Cure | 2 h |
| Temperature Range [Min] | -40 °F |
| Use w/ Dispenser No. | 14409 (manual) |
| Weight | 1.416 LB |
| EAN or UPC | 78143143670 |
-
No Air Shipping


