- 400 mL Cartridge
- A Toughened Structural Adhesive w/Superior Impact and Peel Resistant to Both Metallic and Plastic Surfaces
description
- Toughened adhesive for high strength, load-bearing bonds to engineered plastics, metals, composites, ceramics and dissimilar substrates.
features
- Requires minimal surface preparation
- Resistant to weathering, humidity, and wide variations in temperature
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Size | 400 mL |
| Color | Straw |
| Cure Speed Fixture | 15 min |
| Gap Fill (Diametral) | N/A |
| Application | Plastic Bonding |
| Functional Cure | 1 h |
| Container Type | Cartridge |
| Family Name | Structural Acrylic Adhesive |
| Viscosity (cP) | 50,000 |
| Cure Speed | 24 h |
| Use w/ Nozzle No. | 14292 |
| Use w/ Dispenser No. | 14410 (manual) |
| Weight | 1.416 LB |
| EAN or UPC | 78143143854 |
-
No Air Shipping


