- 400 mL Cartridge
- Specifically Formulated For Bonding Difficult-to-Bond Substrates Such As Nylon Containing Alloys, Modified Polyesters, Epoxy Composites and Standard Plastics
description
- Formulated for difficult-to-bond engineered plastics such as nylon-based alloys, epoxy composites and modified polyesters.
applications
- Plastic bonding
features
- Provides superior durability in aggressive environments where resistance to aqueous chemicals, gasolines, and fuels is required
- Final adhesive bond has high shear, peel, and impact-resistance under a wide range of environmental conditions
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Gap Fill (Diametral) | N/A |
| Use w/ Nozzle No. | 14292 |
| Container Type | Cartridge |
| Container Size | 400 mL |
| Family Name | Structural Acrylic Adhesive |
| Application | Plastic Bonding |
| Cure Speed | 24 h |
| Functional Cure | 2 h |
| Cure Speed Fixture | 35 min |
| Viscosity (cP) | 56,000 |
| Color | Straw |
| Use w/ Dispenser No. | 14410 (manual) |
| Weight | 1.416 LB |
| EAN or UPC | 78143143908 |
-
No Air Shipping


