Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Devcon14404

14404

Devcon Pneumatic Spray Dispenser
Item #116118093
  • DEVCON® PNEUMATIC SPRAY DISPENSER
Devcon14404
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEVCON® PNEUMATIC SPRAY DISPENSER

features

  • Pneumatic, hand-held applicator gun for dispensing and spraying Devcon EZ Spray Ceramic cartridge system
  • Easy-to-load, easy-to-use applicator gun
  • For use with EZ spray ceramic cartridge
Height 6 in
Length 27 1/4 in
Width 15 3/4 in
Weight 12.0 LB
EAN or UPC 781431440428
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison