- Used to Apply Adhesives For Repair and Assembly
- Easy-to-Use, Easy-to-Load
- Use w/14291, 14292, and 14293 Mix Nozzles
description
- For use with all 380, 400, and 490 mL cartridges.
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Application | Dispensing Adhesives |
| Item Description | Manual Gun 1:1/2:1 |
| Use With Cartridge | 400 mL |
| Delivery System | Manual Gun |
| Gun Size | 400 mL |
| Weight | 4.0 LB |
| EAN or UPC | 78143144103 |

