- 400 mL Cartridge
- High Performance, Toughen Structural Adhesive w/Outstanding Environmental, Impact, and Chemical Resistance
- For Bonding or Potting
- Heat Resistant To 250 °F
description
- High performance, toughened structural adhesive with outstanding environmental, impact and chemical resistance.
applications
- Bonding
- Potting
- Gap filling
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Use w/ Nozzle No. | 14292 |
| Use w/ Dispenser No. | 14410 (manual) |
| Color | Straw |
| Container Size | 400 mL |
| Application | High Performance |
| Container Type | Cartridge |
| Cure Speed | 25 min |
| Weight | 1.416 LB |
| EAN or UPC | 78143144158 |
-
No Air Shipping


