- Dev-Thane™ Urethane Adhesive
- #2 Model
- 63.0 Shore D Hardness
- 1,850 psi Adhesive Tensile Shear
- Light Grey in Color
description
- A two-part fast setting, primerless high performance urethane adhesive for bonding many different substrates such as steel, aluminum, stainless steel, wood, glass, and galvanized metals. Low shrinkage formula has excellent tear resistance and elongation.
features
- Creamy consistency for easy application
- Two minute working time
- 1.5 h to 2 h functional cure
- Thixotropic paste
- Low exotherm
- Bonds to galvanized metals
| Full Cure Time @ Temperature | 24 h @ 75 °F |
| Manufacturer Name | DEVCON |
| Viscosity | Thixotropic Paste |
| Dielectric Strength | 350 V |
| Adhesive Tensile Shear | 2750 psi |
| Container Size | 50 mL |
| Fix Cure Time @ Temperature | 2 min @ 75 °F |
| Color | Light Grey |
| Fixture Time | 20 min |
| Gap Fill | Good |
| Hardness | 63.0 Shore D |
| Weight | 0.25 LB |
| EAN or UPC | 78143145018 |

