- Dev-Thane™ Urethane Adhesive
- #5 Model
- 63.0 Shore D Hardness
- 1,850 psi Adhesive Tensile Shear
- Grey in Color
description
- A two-part medium setting, primerless high performance urethane adhesive for bonding many different substrates such as steel, aluminum, stainless steel, wood, glass, and ABS. Low shrinkage formula has excellent tear resistance and elongation.
features
- Creamy consistency for easy application
- Bonds to galvanized metals
- Bonds dissimilar substrates
- 200% elongation
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Manufacturer Name | DEVCON |
| Viscosity | Thixotropic Paste |
| Container Size | 50 mL |
| Gap Fill | Good |
| Hardness | 63.0 Shore D |
| Fix Cure Time @ Temperature | 5 min @ 75 °F |
| Fixture Time | 45 min |
| Full Cure Time @ Temperature | 24 h @ 75 °F |
| Dielectric Strength | 350 V |
| Color | Grey |
| Adhesive Tensile Shear | 2750 psi |
| Weight | 0.25 LB |
| EAN or UPC | 78143145032 |

