- 1 pt Can
- Industrial Strength for Flexible, Durable Bonds
- Use to Bond Rubber, Canvas, Wood, Metal and Some Plastics
description
- Industrial strength rubber adhesive for flexible, durable bonds
applications
- Rubber
- Wood
- Metal
- Plastics
- Glass
- Ceramic
features
- Solvent-based, one-component contact adhesive cures in half an hour and lasts for years
- Flexible and waterproof with excellent aging and weathering properties
- Outstanding resistance to oils, acids, and alkalis
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Viscosity, Poise | 30000 |
| Application | Metal, Plastics, Rubber Parts, Wood, Bonding |
| Container Size | 1 pt |
| Container Type | Can |
| Color | Amber |
| Functional Cure | 16 h |
| Weight | 0.108 LB |
| EAN or UPC | 78143149009 |
-
No Air Shipping


