- 0.38" Dia
- 4:1 Ratio
- Use w/400 mL Systems
description
- Manual dispensing gun and custom designed static mixing for 50 mL systems.
features
- Mixing and delivery tool for Devcon 4:1 urethanes or 250 ml cartridge (10:1) methacrylate adhesives
- Automatically and thoroughly mixes components for application
- Easy to load
- 24 element
| Item Description | 4:1 Mix Nozzle |
| Use With Cartridge | 400 mL |
| Size | 0.38 in |
| Delivery System | Manual Gun |
| Weight | 0.05 LB |
| EAN or UPC | 78143150470 |
| NSN Number | 6685-01-257-6476 |

