- 400 mL Cartridge
- A Convenient and Time-Saving Method of Filling Expansion Joints
features
- 400 mL reusable cartridge for fast, easy, no-mess dispensing
- Automatic mix nozzle thoroughly mixes the two components
- Tip can be trimmed to regulate the flow for precise application and material savings
- Tack-free in just 30 minutes
- Does not contain any ozone-depleting substances
- Concrete control joints repair
- Use with 15043 manual dispenser or 15047 nozzle
| Container Size | 400 mL |
| Color | Gray |
| Durometer, Shore A | 90 |
| Functional Cure | 3 h |
| Application | Concrete Control Joints Repair |
| Operating Temperature | 180 °F |
| Container Type | Cartridge |
| Weight | 1.5 LB |
| EAN or UPC | 78143150500 |
-
Prop 65


