- A Complete Belt Repair Kit Including Primers, Cleaners and Belt Repair Urethane Compound
- An Ideal Solution for Making Fast, Permanent Emergency Repairs to Damaged Conveyor Belts, Rubber Rollers, or Other Rubber Parts
description
- A rubber repair kit that is an ideal, off-the-shelf solution for making fast, permanent emergency maintenance repairs to damaged conveyor belts, rubber rollers and many other rubber or elastomeric components.
applications
- Metals
- Concrete
- Rubber
- Wood
- Fiberglass
features
- Makes belt repairs covering up to 188 in² at 1/4" thickness
- Does not contain any ozone-depleting substances
includes
- Two units of Flexane® Putty and one unit of Cleaner Blend 300
- One unit each of FL-10 and FL-20 primers
- Applicator
| Application | Belts |
| Durometer, Shore A | 87 |
| Functional Cure | 24 h |
| Container Size | N/A |
| Color | Black |
| Container Type | Kit |
| Operating Temperature | 180 °F |
| Weight | 6.0 LB |
| EAN or UPC | 78143151651 |
-
No Air Shipping


